Shop All Business Envelopes
Universal One
Catalog Envelope, 13in.Hx10in.W, #97, PK250
Mfr # UNV44105
Zoro # G1887877
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #13-1/2
- Envelope Closure Gummed Flap
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV44105
- Zoro # G1887877
- UPC # 087547441053
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Height | 13 in |
Width | 10 in |
Trade Size | #13 1/2 |
Exterior Dimensions | 10 x 13 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Class | #97 |
Closure | Gummed Flap |
Seam Type | Center |
Weight | 10.432 lbs |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 24 lb Bond |
Features | 24 lb Bond Weight Kraft Stock |
Flap Type | Square |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #13-1/2, Height 13 in, Width 10 in, Opening Top, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE GBC Laminator, 12", Black (1703073)
- ZORO SELECT Double Wall Boxes, 32" x 24" x 24", Kraft, 5/Bundle (22XM75)
- ELECTRIDUCT Split Wire Loom Tubing- 1" x 25ft- Black (WL-BK-100-25)
- UNIVERSAL 5"x 8" Plastic Clipboard 1/2" Cap., Clear (UNV40312)
- UNIVERSAL ONE Catalog Envelope, 9in.Hx6in.W, #55, PK500 (UNV40105)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK500 (UNV36101)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK100 (UNV36004)
- UNIVERSAL ONE Envelope, 9 x 12, Self-Stick, Brown, PK250 (UNV35290)
- UNIVERSAL ONE Catalog Envelope, 5-1/2in.H, #5, PK500 (UNV35302)
- UNIVERSAL ONE Interoffice Envelope, 10 x 13, Brown, PK100 (UNV63570)
- QUALITY PARK Catalog Envelope, Light Brown, Kraft, PK100 (QUA37805)
- Universal One Mail Supplies