Shop All Business Envelopes
Universal One
Catalog Envelope, 13in.H, Paper, PK100
Mfr # UNV40101
Zoro # G1887971
original price:
$21.99
5% off
new price: $20.89
/pk 100, $0.21/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Size #13-1/2
- Envelope Closure Self Adhesive
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV40101
- Zoro # G1887971
- UPC # 087547401019
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Height | 13 in |
Width | 10 in |
Trade Size | #13 1/2 |
Exterior Dimensions | 10 x 13 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Weight | 4.688 lbs |
Finish | Wove |
Basis Weight | 28 lb Bond |
Exterior Material(s) | Paper Stock |
Flap Type | Square |
Seam Type | Center |
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #13-1/2, Height 13 in, Width 10 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE File Folder 9-5/8" x 11-3/4", Yellow, Pk100 (UNV16164)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 11 in L x 2 1/4 in W x 4 3/4 in H (1W765)
- ZORO SELECT ECT32 24 x 16 x 16 RSC, 24x16x16 in (60YP94)
- ZORO SELECT Flat Corrugated Boxes, 26" x 26" x 6", Kraft, 10/Bundle (493T54)
- UNIVERSAL ONE Catalog Envelope, 15-1/2in.Hx12in.W, PK100 (UNV42103)
- UNIVERSAL ONE Catalog Envelope, 9in.Hx6in.W, #55, PK500 (UNV40105)
- UNIVERSAL ONE Catalog Envelope, 13in.Hx10in.W, PK100 (UNV42102)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK500 (UNV36101)
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK500 (UNV36003)
- UNIVERSAL ONE Catalog Envelope, 12in.H, Kraft, PK100 (UNV40102)
- QUALITY PARK Catalog Envelope, White, Paper, PK100 (QUA43617)
- Universal One Mail Supplies