Shop All Business Envelopes
Universal One
Catalog Envelope, 13in.H, Kraft, PK100
Mfr # UNV40099
Zoro # G1887999
product price: $22.85
/pk 100, $0.23/ea
$22.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Self Adhesive
- Envelope Size #13-1/2
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV40099
- Zoro # G1887999
- UPC # 087547400999
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #13-1/2 |
Width | 10 in |
Height | 13 in |
Trade Size | #13 1/2 |
Exterior Dimensions | 10 x 13 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | Brown |
Closure | Self-Adhesive |
Weight | 4.769 lbs |
Exterior Material(s) | Kraft Paper Stock |
Seam Type | Center |
Basis Weight | 28 lb Bond |
Flap Type | Square |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Self Adhesive, Color Brown, Envelope Size #13-1/2, Height 13 in, Width 10 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOLASTIC TEACHING RESOURCES Learning Puzzles: Rhyming (823973)
- LEARNING RESOURCES Jumbo Dice in Dice Jumbo Size Set, PK12 (7699)
- MAX USA MAX® Flat Clinch Stapler Cartridge, For MAX EH-20F Stapler, 20 Sheet Capacity, 2000/Box (NO20FE)
- PENDAFLEX EARTHWISE Recycled Hanging Folders 8-1/2 x 11", 1/5-Cut Tab, PK20 (35117)
- UNIVERSAL ONE Envelope, #10, G. Flap, 4-1/8in.H, PK500 (UNV36320)
- UNIVERSAL ONE Envelope, #9, Self-Adhesive, 3-7/8inH, PK500 (UNV36001)
- UNIVERSAL ONE Catalog Envelope, 12in.H, #93, PK100 (UNV42907)
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK500 (UNV36003)
- UNIVERSAL ONE Catalog Envelope, 15-1/2in.Hx12in.W, PK100 (UNV42103)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK100 (UNV36004)
- CAR DEALER DEPOT Vehicle Deal Envelopes (Deal Jackets) Printed, 9" X 12", Dsa-546:Wht Pk (515-100)
- Universal One Business Envelopes