Shop All Business Envelopes
Universal One
Catalog Envelope, 12in.Hx9in.W, PK100
Mfr # UNV42101
Zoro # G1887910
product price: $24.69
/pk 100, $0.25/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Opening Top
- Envelope Closure Self Adhesive
- Envelope Size #10-1/2
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV42101
- Zoro # G1887910
- UPC # 087547421017
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Width | 9 in |
Height | 12 in |
Exterior Dimensions | 9 x 12 |
Trade Size | #10 1/2 |
Details
Item | Catalog Envelopes |
Material | Paper |
Opening | Top |
Envelope Closure | Self Adhesive |
Color | White |
Closure | Self-Adhesive |
Weight | 4.127 lbs |
Seam Type | Center |
Exterior Material(s) | Paper Stock |
Finish | Wove |
Basis Weight | 28 lb Bond |
Flap Type | Square |
Description
Catalog Envelopes, Material Paper, Envelope Closure Self Adhesive, Color White, Envelope Size #10-1/2, Height 12 in, Width 9 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 30" x 24" x 12", Kraft, 15/Bundle (493U49)
- ZORO SELECT 18" x 15" Open Poly Bags, 1 mil, Clear (5DTA7)
- BIC Pen, Velocity, Bp, Bld, Be, PK36 (VLGB361BK)
- SHORTCUTS Krylon Short Cuts Gloss Black Paint Pen Interior 734.4 g/L 0.33 oz (SCP-914)
- UNIVERSAL ONE Catalog Envelope, 9in.Hx6in.W, #55, PK500 (UNV40105)
- UNIVERSAL ONE Catalog Envelope, 13in.Hx10in.W, PK100 (UNV42102)
- UNIVERSAL ONE Envelope, Self-Adhesive, 4-1/8in.H, PK100 (UNV36002)
- UNIVERSAL ONE Catalog Envelope, 12in.H, #93, PK100 (UNV42907)
- UNIVERSAL ONE Catalog Envelope, 5-1/2in.H, #5, PK500 (UNV35302)
- UNIVERSAL ONE Envelope, #9, Self-Adhesive, 3-7/8inH, PK500 (UNV36001)
- QUALITY PARK Envlope, 9"X12", FirstClassBorder, Wh, PK100 (44534)
- Universal One Mail Supplies