Shop All Business Envelopes
Universal One
Catalog Envelope, 12in.Hx9in.W, #90, PK250
Mfr # UNV41105
Zoro # G1887947
product price: $46.19
/pk 250, $0.18/ea
$46.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Closure Gummed Flap
- Envelope Size #10-1/2
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV41105
- Zoro # G1887947
- UPC # 087547411056
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Height | 12 in |
Width | 9 in |
Exterior Dimensions | 9 x 12 |
Trade Size | #10 1/2 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Gummed Flap |
Color | Brown |
Class | #90 |
Closure | Gummed Flap |
Weight | 8.295 lbs |
Seam Type | Center |
Exterior Material(s) | Kraft Paper Stock |
Features | 24 lb Bond Weight Paper Stock |
Flap Type | Square |
Basis Weight | 24 lb Bond |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Gummed Flap, Color Brown, Envelope Size #10-1/2, Height 12 in, Width 9 in, Opening Top, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Precision Scissors, 8", Red/Gray (1448)
- EUREKA Dr. Seuss™ Oh The Places Youftll Go Bulletin Board Set (847154)
- LABELMASTER Overpack Red Label, 6"x2-1/2", Pk50 (L370S)
- PROPAC BACKPACK, LARGE, GREEN WITH CERT (D2010WEST-CERT)
- UNIVERSAL ONE Envelope, #9, G. Flap, 3-55/64in.H, PK500 (UNV35209)
- UNIVERSAL ONE Envelope, 9 x 12, Self-Stick, Brown, PK250 (UNV35290)
- UNIVERSAL ONE Envelope, #10, G. Flap, 4-1/8in.H, PK500 (UNV36320)
- UNIVERSAL ONE Catalog Envelope, 15-1/2in.Hx12in.W, PK100 (UNV42103)
- UNIVERSAL ONE Catalog Envelope, 9in.Hx6in.W, #55, PK500 (UNV40105)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Paper, PK100 (UNV40101)
- PENDAFLEX Front View Envelope, Asst, Poly, PK4 (PFX90016)
- Universal One Mail Supplies