Shop All Business Envelopes
Universal One
Catalog Envelope, 12in.Hx9in.W, #90, PK100
Mfr # UNV41907
Zoro # G1887938
product price: $25.19
/pk 100, $0.25/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Kraft
- Opening Top
- Envelope Size #10-1/2
- Envelope Closure Clasp with Gummed Flap
- Color Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV41907
- Zoro # G1887938
- UPC # 087547419076
- Country of Origin Mexico
- Category Business Envelopes
Dimensions
Envelope Size | #10-1/2 |
Height | 12 in |
Width | 9 in |
Exterior Dimensions | 9 x 12 |
Trade Size | #10 1/2 |
Details
Item | Catalog Envelopes |
Material | Kraft |
Opening | Top |
Envelope Closure | Clasp with Gummed Flap |
Color | Brown |
Closure | Clasp/Gummed Flap |
Class | #90 |
Exterior Material(s) | Kraft Paper Stock |
Basis Weight | 32 lb Bond |
Seam Type | Center |
Flap Type | Square |
Description
Catalog Envelopes, Material Kraft, Envelope Closure Clasp with Gummed Flap, Color Brown, Envelope Size #10-1/2, Height 12 in, Width 9 in, Opening Top, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICOH Yellow Toner Cartridge 6K YLD (842381)
- NINJATEK Cheetah Sun 1.75Mm 1Kg (3DCH0417510)
- SHARPIE Twin-Tip Permanent Marker, Extra-Fine/Fine Bullet Tips, Blue, PK12 (32003)
- TRICORBRAUN 4 oz Clear PET Plastic Round Low Profile Jar- 70-400 Neck Finish (023174)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Kraft, PK100 (UNV40099)
- UNIVERSAL ONE Security Tinted Envelope, #10, PK500 (UNV36101)
- UNIVERSAL ONE Catalog Envelope, 4-1/4in.H, #3, PK500 (UNV35301)
- UNIVERSAL ONE Catalog Envelope, 13in.H, Paper, PK100 (UNV40101)
- UNIVERSAL ONE Envelope, 9 x 12, Self-Stick, Brown, PK250 (UNV35290)
- UNIVERSAL ONE Catalog Envelope, 12in.H, #93, PK100 (UNV42907)
- SUPERSCAN SUPERSCAN® Press-On Vinyl Envelopes, Long Side Open, 4" x 6", Clear, 50/Case (LH209)
- Universal One Business Envelopes