Shop All POS Paper Rolls
Universal One
Carbonless Paper Roll, 90 ft. L, PK50
Mfr # UNV35767
Zoro # G1888960
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 90 ft
- Width 3 in
- Paper Color White/Canary
- Core Diameter 7/16 in
- For Use With Cash Registers, POS Machines
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV35767
- Zoro # G1888960
- UPC # 087547357675
- Country of Origin United States
- Category POS Paper Rolls
Dimensions
Length | 90 ft |
Width | 3 in |
Core Diameter | 7/16 in |
Outside Dia. | 7/16" |
Sheet Size | 3" x 90 ft |
Details
Item | Paper Roll |
Paper Color | White/Canary |
For Use With | Cash Registers, POS Machines |
Characteristics | FSC Certified |
Features | End of Roll Indicator |
Machine Compatibility | Cash Registers; POS Machines |
Number of Parts | 1 |
Rolls Per Unit | 50 |
Print Color(s) | Black |
Description
Paper Roll, Length 90 ft, Width 3 in, White/Canary, Core Diameter 7/16 in, For Use With Cash Registers, POS Machines, FSC Certified, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Plastic Truck Seals, 3/8" x 7 1/2", Green, 100/Case (SE1031G)
- 2000 PLUS Self-Inking Paid and Date Stamp (011093)
- ZORO SELECT 40" x 18" Open Poly Bags, 2 mil, Clear (5DTK2)
- C-LINE PRODUCTS Sheet Protector, Nonglare, PK50 (62038)
- UNIVERSAL ONE Thermal Paper Roll, 165 ft. L, PK3 (UNV35762)
- UNIVERSAL ONE Thermal Paper Roll, 80 ft. L, PK50 (UNV35760)
- UNIVERSAL ONE Thermal Paper Roll, 230 ft. L, PK50 (UNV35763)
- UNIVERSAL ONE Calculator Roll, 150 ft. L, PK3 (UNV35720)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK100 (UNV35710GN)
- UNIVERSAL ONE Calculator Roll, 130 ft. L, PK12 (UNV35715GN)
- NASHUA 2.25 x 150 ft. Adding & Calculating Machine Paper 1 Ply (9491267)
- Universal One POS Paper Rolls