Shop All Business Card Holders
Universal One
Business Card File Tray, (600) Cards
Mfr # UNV10601
Zoro # G1888306
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Holds (600) Cards
- Length 8 1/4 in
- Width 4.25"
- Height 2.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV10601
- Zoro # G1888306
- UPC # 087547106013
- Country of Origin China
- Category Business Card Holders
Dimensions
Length | 8 1/4 in |
Width | 4.25" |
Height | 2.5" |
Depth | 8.25" |
For Card Size | 2 x 3.5 |
Length (Straight Wireway) | 8 1/4 in |
Overall Height | 2 1/2 in |
Compatible Card Width | 3 1/2 in |
Overall Width | 4 1/4 in |
Overall Length | 8 1/4 in |
Compatible Card Height | 2 in |
Details
Item | Card Holders |
Color | Black |
Holds | (600) Cards |
Includes | Includes business card file and 20 A-Z guides. |
Material | Metal/Plastic |
Product Type | Business Card Holder |
Card Capacity | 600 |
Number of Cards | 600 |
Description
Business Card File Tray, Black/Smoke, Metal/Plastic, Holds (600) Cards, Length 8-1/4 In., Width 4-1/4 In., Height 2-1/2 In., Includes A to Z Index Guides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Retractable Pen, Medium 1.0 mm, Black PK12 (BICCSEM11BK)
- ZORO SELECT Expandable File A-Z 8-1/2 x 14", Brown (R119ALHD)
- UNIVERSAL 2" x 4" Permanent Label, Pk2500 (UNV80004)
- OIC Fastener, Prong, Slf-Adh, 2" Cap, PK100 (99858)
- UNIVERSAL ONE CardHolder, Mesh, Black (UNVDS-340)
- AVERY DENNISON Clean Edge Business Cards, 2-Sided, PK200 (8859)
- AVERY DENNISON Printable Business Cards, 2-Sided, PK1000 (5874)
- RAIKA Card Note Case with Pen Red (RM 128 RED)
- AZAR DISPLAYS Four-tier Business/Gift Card Holder. Inside Dimension: 3.625"W, PK10 (252004)
- ANGLERS COMPANY Anglers Company Ltd. ANG303 3-Ring Business Card Binder- 100 Card Cap- 8-.50in.x11in.- Black (ANG303)
- AVERY DENNISON Inkjet Business Cards, 2x3.5, PK200 (8873)
- Universal One Business Card Holders