Shop All Packing Tapes
This Product is Discontinued
Universal One
Box Sealing Tape, 48mm, 3.0 mil, Clear (Discontinued)
Mfr # UNV91000
Zoro # G4070906
This Product is Discontinued
Key Features
- Tape Width 2"
- Tape Length 55 yd
- Thickness 3 mil
- Shape Continuous Roll
- Features Application Environments Down to 35 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV91000
- Zoro # G4070906
- UPC # 087547910009
- Country of Origin Multiple
- Category Packing Tapes
Dimensions
Tape Width | 2" |
Tape Length | 55 yd |
Width | 48mm |
Length | 50m |
Details
Item | Box Sealing Tape,48mm,3.0 mil,Clear |
Thickness | 3 mil |
Shape | Continuous Roll |
Features | Application Environments Down to 35 Degrees F |
Tensile Strength | 32 lb./in. |
Color | Clear |
Material | Hot Melt Adhesive |
Description
Box Sealing Tape,48mm,3.0 mil,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.