Shop All Pens
Universal One
Ballpoint Pen, RT, Gel Ink, Red, PK12
Mfr # UNV168V RED
Zoro # G4699950
product price: $5.85
/pk 12, $0.49/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Red
- Tip Size 1 mm
- Pen Grip Rubber
- Pen Barrel Color(s) Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV168V RED
- Zoro # G4699950
- UPC # 087547155424
- Country of Origin India
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size | 1 mm |
Pen Point Size Type | Medium |
Details
Pen Type | Ballpoint Pen |
Color | Red |
Item | Ballpoint Pen,RT,Gel Ink,Red,PK12 |
Pen Grip | Rubber |
Pen Barrel Color(s) | Red |
Pen Tip Type | Conical |
Pen Grip Type | Rubber |
Pen Style | Retractable |
Pen Ink Color(s) | Red |
Pen Sub-Brand & Product Family | Comfort Grip® |
Weight | 0.3 lbs |
Description
Ballpoint Pen,RT,Gel Ink,Red,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D SEAM BINDER 2.5X36"" OAK (85639)
- SCREW-IT-AGAIN Sia Wood Anchor-10 Pack (SIA-10PK)
- SWINGLINE GBC Laminating Pouches, 11-1/2x17-1/2In, PK100 (3740474CF)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96930)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39912)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Blue PK12 (UNV50501)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (UNV39711)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Red PK12 (UNV39712)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV15510)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (UNV15511)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Black, White/Black Barrel, PK60 (2013311)
- Universal One Pens