Shop All Pens
Universal One
Ballpoint Pen, RT, Gel Ink, Blue, PK12
Mfr # UNV168V BLUE
Zoro # G4699978
product price: $7.15
/pk 12, $0.60/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Blue
- Tip Size 1 mm
- Pen Grip Rubber
- Product Type Ballpoint Pen,RT,Gel Ink,Blue,PK12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV168V BLUE
- Zoro # G4699978
- UPC # 087547155417
- Country of Origin India
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Blue |
Item | Ballpoint Pen,RT,Gel Ink,Blue,PK12 |
Pen Grip | Rubber |
Product Type | Ballpoint Pen,RT,Gel Ink,Blue,PK12 |
Pen Tip Type | Conical |
Pen Sub-Brand & Product Family | Comfort Grip® |
Weight | 0.28 lbs |
Pen Ink Color(s) | Blue |
Pen Style | Retractable |
Pen Barrel Color(s) | Blue |
Pen Grip Type | Rubber |
Description
Ballpoint Pen,RT,Gel Ink,Blue,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, Drgrp, Fn, Ccl (36270)
- PARTNERS BRAND Anti-Static Bubble Dispenser Packs, 3/16" x 12" x 175', Pink, 1/Each (BD31612AS)
- BIC Pen, Softfeel, Bp, Med, Be, PK36 (SCSM361BE)
- BOSTITCH Antimicrobial Flat Clinch Stapler, 40 Sheets, Full Strip (BOSB275RBLK)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Black PK12 (UNV15510)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Blue PK12 (UNV50501)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Red PK12 (UNV50503)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blu, Fine, PK12 (UNV15521)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Red PK12 (UNV39712)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Blue PK12 (UNV39913)
- PAPER MATE Ballpoint Pens, Textured, Plastic, PK12 (2095462)
- Universal One Pens