Shop All Pens
Universal One
Ballpoint Pen, RT, Gel Ink, Black, PK12
Mfr # UNV168V BLK
Zoro # G4699969
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pen Type Ballpoint Pen
- Color Black
- Tip Size 1 mm
- Pen Grip Rubber
- Weight 0.28 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV168V BLK
- Zoro # G4699969
- UPC # 087547155400
- Country of Origin India
- Category Pens
Dimensions
Tip Size | 1 mm |
Pen Point Size Type | Medium |
Pen Point Size | 1 mm |
Details
Pen Type | Ballpoint Pen |
Color | Black |
Item | Ballpoint Pen,RT,Gel Ink,Black,PK12 |
Pen Grip | Rubber |
Weight | 0.28 lbs |
Pen Ink Color(s) | Black |
Pen Sub-Brand & Product Family | Comfort Grip® |
Pen Barrel Color(s) | Silver |
Pen Grip Type | Rubber |
Pen Tip Type | Conical |
Pen Style | Retractable |
Description
Ballpoint Pen,RT,Gel Ink,Black,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY PermaTrack Asset Tag Labels, Laser Printers, 1.25x2.75, Silver, PK112 (61528)
- VESTIL All-Weather Polyester Moving Pads, PK4 (QPC-7280-UP-4PK)
- AT-A-GLANCE Calendar, Yrly, Dryerse, 24X18 (AAGAW506028)
- U BRANDS Paper Clips, Medium, Silver, 1000PK (3684U0624)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Blue PK12 (UNV50501)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Black PK12 (UNV50502)
- UNIVERSAL ONE Retractable Gel Pen, Medium 0.7 mm, Black PK12 (UNV39912)
- UNIVERSAL ONE Retractable Ballpoint Pen, Medium 1.0 mm, Blue PK12 (UNV15511)
- UNIVERSAL ONE Porous Point Rollerball Pen, Medium 0.7 mm, Red PK12 (UNV50503)
- UNIVERSAL ONE Comfort Grip Retrctble Pen, Blk, Fine, PK12 (UNV15520)
- UNI-BALL Signo 207 Retract Gel Pen, 0.7mm, Blk Ink, Translucent Blk Barrel, PK4 (33960PP)
- Universal One Pens