Shop All Notebooks & Journals
Universal One
8-1/2 x 11-3/4" Premium Ruled Writing Pad, Pk6
Mfr # UNV30630
Zoro # G5839154
product price: $19.59
/pk 6, $3.27/ea
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2 in x 11 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Binding Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV30630
- Zoro # G5839154
- UPC # 087547306307
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 8-1/2 in x 11 in |
Height | 11" |
Width | 8.5" |
File Size - Clipboard | Letter |
Pad Length | 11" |
Pad-Spine Width | 8.5" |
Sheet Ruling Size | 11/32" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Total Number of Sheets 300, Sheet Size 8-1/2 in x 11 in, Rule Legal, Margin Yes, Paper Color White, Paper Weight 20 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Stick Pen, Fine 0.7 mm, Black PK12 (PIL32001)
- DEFLECTO Wall File Pocket, 10.3x10.9", Clear (63001)
- DEFLECTO Wall File, 1 Pocket, Clear (64301)
- ZORO SELECT Corrugated Boxes, 10" x 8" x 10", Kraft, 25/Bundle (22XK52)
- AMPAD Recycled Writing Pads, Wide/Legal Rule, 8.5 x 11.75, Wht, 50 Sht, PK12 (20-170)
- RITE IN THE RAIN Field Book, Environmental Pattern (550F)
- SHARPIE Sharpie Indust Fine Blk (13763PP)
- ROARING SPRING Pallet of Genesis WB Notebooks, 11"x9", 5 Sub & 1 Pkt, 200 sht, Asstd Covers, College Ruled w/Margin (13115PL)
- ROARING SPRING Pallet of Wirebound Notebooks, 11"x9", 1 Sub & 1 Pkt, 100 sht, Asstd Covers, College Ruled W/ Margin (13362PL)
- FIVE STAR 11" x 8.5" College Rule Notebook, 200 Pg (08092)
- SPARCO Wirebound College Ruled Notebooks, Assorted (SPR83253)
- Universal One Notebooks & Journals