Shop All Notebooks & Journals
Universal One
5 x 8" Premium Ruled Writing Pad, Pk6
Mfr # UNV56300
Zoro # G1953747
Sold in multiples of 2 for $12.98
$12.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Sheet Size 5 in x 8 in
- Paper Color White
- Number of Sheets 50
- Recycled Content 0 %
- Binding Location Top
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV56300
- Zoro # G1953747
- UPC # 087547563007
- Country of Origin Multiple
- Category Notebooks & Journals
Dimensions
Sheet Size | 5 in x 8 in |
Pad-Spine Width | 5" |
Pad Length | 8" |
Sheet Ruling Size | 1/4" |
Description
Notepad, Binding Nonwirebound, Binding Location Top, Total Number of Sheets 300, Sheet Size 5 in x 8 in, Rule Narrow, Margin Yes, Paper Color White, Paper Weight 16 lb, Pages Numbered No, Number of Carbon Sheets 0, Recycled Content 0 Percent, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL Pencil, Mech, 0.5, Ast, PK3 (P205MBP3M1)
- ZORO SELECT Flat Corrugated Boxes, 14" x 6" x 2", Kraft, 25/Bundle (55VG98)
- ZORO SELECT Spontaneously Combustible DOT Label, Class 4, Black/Red, White, Pk500 (9TCA9)
- BROTHER Adhesive Label Tape Cartridge 0.35" x 26-1/5 ft., Black/Silver (M921)
- AMPAD 4 sq. in. White Quadrille Pads, 50 Pg (22-030C)
- BETTER OFFICE PRODUCTS Kraft Notebooks, Colored Spines, 8.3in.x5.5in. A5 Size, 60 Blank White Pages, 80gsm, Soft Cvr, 10PK (25030)
- CAMBRIDGE QuickNotes Business Black Notebook (06066)
- BETTER OFFICE PRODUCTS Quad Ruled Comp Book Notebook, 4x4 Graph Ruled Paper, 80 Sheets, 9.75in. x 7.5in. Black Cover, 12PK (25612)
- ROARING SPRING PAPER PRODUCTS Composition Book, 5x5 Graph, 100 Sheets, 9.75in. x 7.5in., Green Marble, 6PK (77255)
- BUSINESS SOURCE Pad, Premium, 8.5X11.75, White 6PK (BSN03107)
- AMPAD CORPORATION Gold Fibre® Top Bound Steno Book, Gregg Ruled, 6" x 9", 100 Sheets/Pad, Green (20-806)
- Universal One Notebooks & Journals