Shop All Binders
Universal One
5" D-Ring Binder, Black
Mfr # UNV30755
Zoro # G1888455
product price: $15.79
/ea
Not eligible for select promotions
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 1050
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features With Finger Hole—Finger hole in spine allows for easy removal from shelf.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV30755
- Zoro # G1888455
- UPC # 087547307557
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size | 5 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size - Binders | 5 in |
Binder Size Capacity | 5" |
Binder Sheet Size | 11 x 8.5 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 1,050, Features - Binders Nonstick, Basic Material - Binders Vinyl, Specific Material Paperboard, Suede Grain Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTERN PLASTICS Film Hp Palletwrap 18"x2000' 3"Core Bulk (WXP48)
- ZORO SELECT 31"x48" Magnetic Steel Whiteboard (1NUP3)
- LEXMARK 55B1H0E High-Yield Contract Toner Cartridge, 15,000 Page-Yield, Black (55B1H0E)
- UNIVERSAL ONE 1" Round Ring Binder, Black (UNV31401)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK36 (UNV10210)
- UNIVERSAL ONE 5" D-Ring Binder, White (UNV20997)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNV20746)
- UNIVERSAL ONE 3" Round Ring Binder, Light Blue (UNV20753)
- UNIVERSAL ONE 1/2" Binder Clip, Black/Silver, PK12 (UNV10199)
- UNIVERSAL ONE 3" Round Ring Binder, Black (UNV20991)
- SAMSILL D-Ring View Binders, 3 Rings, 2in Cap, 11x8.5, Blueberry/Blue Coconut/Dragonfruit/Purple, 4PK (MP46469)
- Universal One Binders