Shop All Binders
Universal One
5" D-Ring Binder, Black
Mfr # UNV20714
Zoro # G1888848
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 950
- Color Black
- Number of Rings 3
- Material Polypropylene
- Binder Features With Finger Hole—Finger hole in spine allows for easy removal from shelf.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV20714
- Zoro # G1888848
- UPC # 087547207147
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size - Binders | 5 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size | 5 in |
Sheet Size | 8-1/2" x 11" |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 5" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 5 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 950, Features - Binders Finger Print Resistant, Label Holder, Nonstick, Basic Material - Binders Vinyl, Specific Material Suede Finish Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROTHER Adhesive TZ Tape (R) Cartridge 0.23"x26-1/5ft., Black/Clear (TZe111)
- PILOT Retractable Pen, Medium 1.0 mm, Black PK12 (PIL32800)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CNJ7)
- SEALER SALES 20" KF-Series Hand Sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-505HC)
- UNIVERSAL ONE 5" D-Ring Binder, White (UNV20997)
- UNIVERSAL ONE 2" D-Ring Binder, Black (UNV30731)
- UNIVERSAL ONE 4" D-Ring Binder, Black (UNV20995)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNV20746)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK36 (UNV10220)
- UNIVERSAL ONE 3" Round Ring Binder, Light Blue (UNV20753)
- C-LINE PRODUCTS Binding Bars, 11"x1/8", 100/BX, Black PK (CLI34551)
- Universal One Binders