Shop All Dry Erase Boards
Universal One
48"x72" Melamine Whiteboard
Mfr # UNV43626
Zoro # G4258515
product price: $233.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$233.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43626
- Zoro # G4258515
- UPC # 087547436264
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Height | 48" |
Board Width | 72" |
Details
Item | Dry Erase Board,Melamine,72x48 |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Anodized Aluminum |
Frame Color | Silver |
Features | Aluminum Frame |
Includes | (1) Marker/Eraser Tray; (1) Mounting Kit |
Board Material | Melamine |
Weight | 33.46 lbs |
Description
Dry Erase Board,Melamine,72x48
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUBBLE WRAP Bubble Rolls, 250 ft. L, 48" W (100002542)
- SUNWORKS Paper, Constr, 9X12, Hgn, 50Sh Pk (PAC8003)
- SMEAD Expanding Partition Wallet, Poly, Black (71510)
- ZORO SELECT Corrugated Boxes, 30" x 30" x 20", Kraft, 10/Bundle (55VJ28)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard (UNV44618)
- UNIVERSAL ONE 18"x24" Magnetic Melamine Whiteboard (UNV43732)
- UNIVERSAL ONE 48"x72" Magnetic Melamine Whiteboard, (UNV43735)
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Black Frame (UNV43629)
- UNIVERSAL ONE 48"x72" Porcelain Whiteboard (UNVCR1201850)
- EASY-TO-ORGANIZE Standard Whiteboard (EA835647)
- Universal One Dry Erase Boards