Shop All Dry Erase Boards
Universal One
48"x72" Melamine Whiteboard, Board Color: White
Mfr # UNV43621
Zoro # G4258497
product price: $227.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.
$227.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Fiberboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43621
- Zoro # G4258497
- UPC # 087547436219
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Depth | 0.79" |
Height | 48" |
Board Width | 72" |
Details
Item | Dry-Erase Board,Melamine,72x48,Wht |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Fiberboard |
Frame Color | Oak |
Includes | (1) Marker/Eraser Tray; (1) Mounting Kit |
Features | Wood Frame |
Board Material | Melamine |
Weight | 36.45 lbs |
Description
Dry-Erase Board,Melamine,72x48,Wht
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE Push Pins, 1/2in, Clear, PK1200 (35711)
- ISM ENTERPRISES ISM C 3/4 Pneumatic Stick Stapler (2618-2321)
- U BRANDS Linen Bulletin Board w/Decor Frame, 30x20, Natural Surface/White Frame (2074U00-01)
- WESTWARD Shears, 5 1/2 In OAL, 1 5/8 In Cut (2UJX8)
- UNIVERSAL ONE 24"x36" Magnetic Porcelain Dry Erase Board (UNVCR0601850)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43628)
- UNIVERSAL ONE 48"x96" Melamine Whiteboard (UNV43627)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard (UNV44618)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard, Black Frame (UNV43630)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43619)
- GLOBAL INDUSTRIAL Double Sided Dry Erase Whiteboard - 72 x 48 - Melamine (695316)
- Universal One Dry Erase Boards