Shop All Dry Erase Boards
Universal One
48"x72" Magnetic Melamine Whiteboard,
Mfr # UNV43735
Zoro # G4258101
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$202.99
Free 30-Day Returns
Key Features
- Dry Erase Height 48"
- Dry Erase Width 72"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum; Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV43735
- Zoro # G4258101
- UPC # 087547437353
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 48" |
Dry Erase Width | 72" |
Depth | 0.5" |
Height | 48" |
Board Width | 72" |
Details
Item | Magnetic Dry Erase Board,Melamine,72x48 |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum; Plastic |
Frame Color | Aluminum |
Includes | Accessory Tray/Rail; Mounting Kit |
Board Material | Lacquered Steel |
Weight | 34.8 lbs |
Mounting Details | 4-Corner Mounting System Hardware (Included) |
Description
Magnetic Dry Erase Board,Melamine,72x48
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, C, 3/4in.Hx21/32in.W, Vinyl (9712-C)
- SOLAR GROUP Mailbox Poly Blk #1Size (PL10B0201)
- ZORO SELECT Shipping Box, 22x22x22 in (55NN09)
- SALSBURY INDUSTRIES Regency Cluster Box Unit, Black, Powder Coated, 8 Doors, Pedestal, USPS Access (3308R-BLK-U)
- UNIVERSAL ONE 48"x72" Melamine Whiteboard (UNV43626)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Oak Frame (UNV43618)
- UNIVERSAL ONE 18"x24" Magnetic Melamine Whiteboard (UNV43732)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard (UNV44618)
- UNIVERSAL ONE 48"x96" Melamine Whiteboard, Board Color: White (UNV43620)
- UNIVERSAL ONE Magnetic Steel Dry Erase Board, Black (MB0407368)
- QUARTET 48"x96" Magnetic Steel Whiteboard, Gloss (TEM548A)
- Universal One Dry Erase Boards