Shop All Dry Erase Boards
Universal One
36"x48" Melamine Whiteboard
Mfr # UNV44636
Zoro # G4258558
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$116.99
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV44636
- Zoro # G4258558
- UPC # 087547446362
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Depth | 0.59" |
Height | 36" |
Board Width | 48" |
Details
Item | Dry Erase Board,Melamine,48x36 |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum |
Frame Color | Silver |
Features | Aluminum Frame |
Includes | (1) Marker/Eraser Tray; (1) Mounting Kit |
Board Material | Melamine |
Weight | 12.63 lbs |
Description
Dry Erase Board,Melamine,48x36
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clip Holder Style Badge Kit 3" x 4" x Clear, PK50 (19184)
- SEIKO INSTRUMENTS Seiko Smart Label Printer 650, 2.28" Labels, 3.94"/Second (SLP650)
- HI-LITER Desk-Style Highlighter, Yellow, Smear Safe Nontoxic (7170907742)
- WESTCOTT Scissors, 7" KleenEarth Basic Scissors, Black (15582)
- UNIVERSAL ONE 24"x36" Magnetic Porcelain Dry Erase Board (UNVCR0601850)
- UNIVERSAL ONE Magnetic Steel Dry Erase Board, Black (MB0407368)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard, Black Frame (UNV43630)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard (UNV44618)
- UNIVERSAL ONE 48"x72" Magnetic Melamine Whiteboard, (UNV43735)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Oak Frame (UNV43618)
- U BRANDS PINIT Magnetic Dry Erase Board, 36 x 24, White (2805U00-01)
- Universal One Dry Erase Boards