Shop All Dry Erase Boards
Universal One
36"x48" Melamine Whiteboard, Oak Frame
Mfr # UNV43618
Zoro # G4258530
original price:
$72.99
5% off
new price: $69.29
/ea
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 36"
- Dry Erase Width 48"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Fiberboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43618
- Zoro # G4258530
- UPC # 087547436189
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 36" |
Dry Erase Width | 48" |
Height | 36" |
Board Width | 48" |
Details
Item | Dry Erase Board,Melamine,48x36,Oak |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Fiberboard |
Frame Color | Oak |
Includes | (1) Marker/Eraser Tray; (1) Mounting Kit |
Features | Wood Frame |
Board Material | Melamine |
Weight | 14.32 lbs |
Description
Dry Erase Board,Melamine,48x36,Oak
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUBINEC Kubinec CL-19mm 0.75 in. Phosphate Coated Wire Buckles for Woven Polyester Strap ; 1000 Count (CL-19mm)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AN)
- BROTHER MFC-J6555DW INKvestment Tank All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ6555DW)
- UCREATE Poster Board, White 10pt., 14in x 22in, PK100 (PCAR93736)
- UNIVERSAL ONE 48"x96" Melamine Whiteboard, Board Color: White (UNV43620)
- UNIVERSAL ONE 24"x36" Magnetic Melamine Dry Erase Board (UNV43733)
- UNIVERSAL ONE 48"x72" Magnetic Melamine Whiteboard, (UNV43735)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard, Black Frame (UNV43630)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43619)
- UNIVERSAL ONE Magnetic Steel Dry Erase Board, Black (MB0407368)
- QUARTET 30"x18" Steel Magnetic Calendar Planning Board (ARCCP3018)
- Universal One Dry Erase Boards