Shop All Binders
Universal One
3/4" Binder Clip, Black/Silver, PK36
Mfr # UNVAA019A-B12
Zoro # G2454116
product price: $1.45
/pk 36, $0.04/ea
Sold in multiples of 9 for $13.05
$13.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Metal, Steel
- Binder Features Value Pack—Stock up and save!
- Size 3/4 in
- Holding Capacity 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNVAA019A-B12
- Zoro # G2454116
- UPC # 087547102008
- Country of Origin China
- Category Binders
Dimensions
Size | 3/4 in |
Clip/Clamp Jaw-Size Capacity | 0.38" |
Clip/Clamp Width | 0.75" |
Clip/Clamp Trade Size | Small |
Overall Width | 3/4 in |
Details
Color | Black |
Material | Metal, Steel |
Binder Features | Value Pack—Stock up and save! |
Holding Capacity | 3/8 in |
Item | Binder Clip |
Product Type | Binder Clips |
Clip/Clamp Type | Binder Clips |
Clip/Clamp Coating/Finish | Epoxy |
Clip/Clamp Material(s) | Metal; Steel Wire |
Weight | 0.26 lbs |
Clip/Clamp Color(s) | Black/Silver |
Description
Binder Clip, Size 3/4 in, Holding Capacity 3/8 in, Material Metal, Steel, Color Black, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCENTRA - Inc. ACI Stapler- Use Standard Staples- 25 Sheet Capacity- Black-Silver (AC463281)
- ENCORE PACKAGING Strapping Dispenser, HD, Ribbon Wound (EP-3350)
- MIDWEST FASTENER 3-3/8 Oak Wood Mug Pegs 10PK (08941)
- CLOVER IMAGING GROUP Remanufactured Toner Cartridge For Brother TN730 (201183P)
- UNIVERSAL ONE 2" D-Ring Binder, Black (UNV20781)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNV30732)
- UNIVERSAL ONE 1/2" Round Ring Binder, Red (UNV30403)
- UNIVERSAL ONE 1/2" Binder Clip, Black/Silver, PK12 (UNV10199)
- UNIVERSAL ONE 1/2" Round Ring Binder, White (UNV20952)
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK12 (UNV10200)
- FIVE STAR Zipper Binder, 3 Rings, 2" Capacity, 11 x 8.5, Black/Gray Zebra Print Design (72536)
- Universal One Binders