Shop All Index & Note Cards
Universal One
3" x 5" Unruled Index Cards, Pk500
Mfr # UNV47205
Zoro # G2453976
product price: $5.59
/pk 500, $0.01/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rule Unruled
- Recycled Content 10 %
- Features Acid Free
- Color White
- Card Size 3 in x 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV47205
- Zoro # G2453976
- UPC # 087547472057
- Country of Origin United States
- Category Index & Note Cards
Dimensions
Card Size | 3 in x 5 in |
Details
Item | Index Cards |
Rule | Unruled |
Recycled Content | 10 % |
Features | Acid Free |
Color | White |
Number of Cards | 500 |
Description
Index Cards, Unruled, Card Size 3 in x 5 in, Color White, Recycled Content 10 Percent, Features Acid Free, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CIG Dataproducts Non-OEM New Red/Black Calculator Ribbon for Unisys 19-2076-891, 12PK (E3027)
- UNIVERSAL Index Dividers 5 Tab, White, Pk36 (UNV20835)
- SIRCLE Binding Spines, Comb, 3/8in, Black, PK100 (378317)
- PARTNERS BRAND Heavy-Duty Boxes, 12" x 10" x 6", Kraft, 25/Bundle (HD12106)
- UNIVERSAL ONE 4" x 6" Ruled Index Cards, Pk500 (UNV47235)
- OXFORD 3"X5" White Plain Index Card, Pk100 (30)
- AVERY Postcards, Uncoated, Two-Sided Pr, PK200 (5689)
- AVERY Avery® UnRule Index Cards for Laser and Inkjet Printers 5388, 3" x 5", White, 50/Box (5388)
- NEENAH PAPER Exact Index Card Stock, 110lb, 8-1/2 x 11, Canary, 250 Sheets (49541)
- OXFORD Card, Index, 4X6, Rainbow Pack Pk (OXF34610)
- OXFORD Index Card, Ruled, 3x5", Cherry, PK100 (7321-CHE)
- Universal One Index & Note Cards