Shop All Binders
Universal One
3-Ring Binder, 1-1/2in, Royal Blue
Mfr # 20775
Zoro # G010771324
product price: $7.89
/ea
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # 20775
- Zoro # G010771324
- UPC # 87547207758
- Country of Origin Mexico
- Category Binders
Description
Slant ring design allows you to store more documents than with comparable round ring binders. Open-and-close triggers work effortlessly for fast access to binder contents. Binder includes a label holder for quick and easy identification of contents. Stylish linen finish material produces a high-quality look that resists messy fingerprints. Poly material is nonstick so inserts won't lift print. Two inside pockets provide extra storage for loose documents. Rings mounted on back so pages lie flat. Binder Type: Ring; Binder Style: Non-View; Binder Size Capacity: 1.5in; Binder Sheet Capacity: 375.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (97030)
- BUSINESS SOURCE Round ring View Binder 1/2" Binder Capacity Letter (19552)
- MIDWEST FASTENER 1-3/4" Birch Wood Shaker Pegs 10PK (08909)
- ZORO SELECT Corrugated Boxes, 14" x 11" x 6", Kraft, 25/Bundle (11R359)
- UNIVERSAL ONE 1" D-Ring Binder, Black (UNV20741)
- UNIVERSAL ONE 3" D-Ring Binder, Black (UNV20747)
- UNIVERSAL ONE 1" Round Ring Binder, White (UNV20962)
- UNIVERSAL ONE 5" D-Ring Binder, Black (UNV20998)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNVWUNV20746PK)
- UNIVERSAL ONE 2" Round Ring Binder, White, Number of Rings: 3 (UNV20982)
- CARDINAL Binder 11x17 3", White (22142)
- Universal One Binders