Shop All Dry Erase Boards
Universal One
24"x36" Melamine Whiteboard
Mfr # UNV43628
Zoro # G4258576
original price:
$29.19
10% off
new price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43628
- Zoro # G4258576
- UPC # 087547436288
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Depth | 0.43" |
Height | 24" |
Board Width | 36" |
Details
Item | Dry Erase Board,Melamine,36x24,Blk |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Anodized Aluminum |
Frame Color | Black |
Includes | (1) Marker/Eraser Tray; (1) Mounting Kit |
Board Material | Melamine |
Weight | 5.67 lbs |
Description
Dry Erase Board,Melamine,36x24,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bubble Roll 48" x 125 ft., 1/2" Thickness, Clear (36DY72)
- CLAUSS Shop Shears, 7 In. L, Stainless Steel (3321009)
- PILOT Retractable Pen, Fine 0.7 mm, Red PK12 (PIL32212)
- SCOTCH Manual Tape Dispenser, 2 In.Tapes (P52W)
- UNIVERSAL ONE 48"x72" Magnetic Melamine Whiteboard, (UNV43735)
- UNIVERSAL ONE 36"x48" Magnetic Dry Erase Board, Black (MB1407368)
- UNIVERSAL ONE 36"x48" Magnetic Porcelain Whiteboard (UNVCR0801850)
- UNIVERSAL ONE 48"x72" Melamine Whiteboard (UNV43626)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43619)
- UNIVERSAL ONE 18"x24" Magnetic Melamine Whiteboard (UNV43732)
- MASTERVISION Combination Board, Dry-Erase/Cork, 36"Wx48"Lx1/2"H, Multi (BVCXA0502170)
- Universal One Dry Erase Boards