Shop All Dry Erase Boards
Universal One
24"x36" Magnetic Porcelain Dry Erase Board
Mfr # UNVCR0601850
Zoro # G4257946
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 24"
- Dry Erase Width 36"
- Board Color White
- Dry Erase Surface Type Porcelain
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNVCR0601850
- Zoro # G4257946
- UPC # 087547438411
- Country of Origin Portugal
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 24" |
Dry Erase Width | 36" |
Depth | 0.7" |
Height | 24" |
Board Width | 36" |
Details
Item | Porcelain Magnetic Dry Erase Board,24x36 |
Board Color | White |
Dry Erase Surface Type | Porcelain |
Board Frame Material | Aluminum |
Frame Color | Silver/Black |
Includes | Accessory Tray/Rail; Mounting Kit |
Standards | ISO 9001-2008 |
Board Material | Porcelain-Steel |
Mounting Details | Easy 4-Corner Mounting (Included) |
Weight | 10.12 lbs |
Description
Porcelain Magnetic Dry Erase Board,24x36
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Filament Tape, 55mLx48mmW, 150lb./in., PK24 (GS 500)
- ZORO SELECT Stretch Wrap, LLDPE, 6000 ft. L, 20" W (56HG34)
- TAPE LOGIC Tape Logic® Labels, "Rejected", 2" x 3", Fluorescent Red, 500/Roll (DL1135)
- DAHLE CleanTEC Oil-Free Office Paper Shredder, Cross Cut (51414-13681)
- UNIVERSAL ONE 36"x48" Magnetic Porcelain Whiteboard (UNVCR0801850)
- UNIVERSAL ONE 48"x72" Melamine Whiteboard (UNV43626)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43628)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard, Black Frame (UNV43630)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43619)
- UNIVERSAL ONE 48"x96" Melamine Whiteboard, Board Color: White (UNV43620)
- MASTERVISION 78"x26-1/2" Steel Dry Erase Board, Black Frame (EA2306475)
- Universal One Dry Erase Boards