Shop All Binders
Zoro Select
2" Round Ring Binder, White, Number of Rings: 3
Mfr # UNV20982
Zoro # G2455260
product price: $5.85
/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 375
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Ring Type - Binders Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV20982
- Zoro # G2455260
- UPC # 087547209820
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 2 in |
Ring Size - Binders | 2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Spine Insert Size | 2.38 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 10.75 x 11.19 |
Back Cover Insert Size | 9.13 x 11.19 |
Binder Size Capacity | 2" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders White, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 2 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 375, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color White, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAM EQUIPMENT Digital Compact Bench Scale 200g Capacity (DCT 201)
- DACASSO Classic Black Top-Grain Leather Square Coaster (AG-1053)
- SWINGLINE SmartTouch 3 Hole Punch, 9/32" (A7074136)
- ROARING SPRING Case of Spiral Steno Pads, 6"x9", Gregg Ruled, 80 Sheets, Snag Proof Wire, Stiff Board Covers (12102cs)
- ZORO SELECT 1" Round Ring Binder, Black (UNV20961)
- ZORO SELECT 3" Round Ring Binder, Black (UNV20991)
- ZORO SELECT 3" Round Ring Binder, White, Specific Material: Polypropylene (UNV20992)
- ZORO SELECT 4" D-Ring Binder, White (UNV20994)
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK36 (UNVAA019A-B12)
- ZORO SELECT 3" Round Ring Binder, Light Blue (UNV20753)
- ZORO SELECT 1-1/2" Slant Ring Heavy Duty Binder, Black (AVE05400)
- Zoro Select Binders