Shop All Binders
Universal One
2" Binder Clip, Black/Silver, PK36
Mfr # UNV10220
Zoro # G1888315
product price: $10.69
/pk 36, $0.30/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Metal, Steel
- Binder Features Zip-Seal Bag Value Pack—Stock up and save!
- Width 2"
- Size 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV10220
- Zoro # G1888315
- UPC # 087547102206
- Country of Origin China
- Category Binders
Dimensions
Width | 2" |
Size | 2 in |
Overall Width | 2 in |
Clip/Clamp Trade Size | Large |
Clip/Clamp Jaw-Size Capacity | 1" |
Clip/Clamp Width | 2" |
Details
Color | Black |
Material | Metal, Steel |
Binder Features | Zip-Seal Bag Value Pack—Stock up and save! |
Holding Capacity | 1 in |
Item | Binder Clip |
Includes | (1) Clear Plastic Zip-Seal Bag |
Type | Binder Clips |
Product Type | Binder Clips |
Clip/Clamp Color(s) | Black/Silver |
Clip/Clamp Coating/Finish | Epoxy |
Clip/Clamp Type | Binder Clips |
Clip/Clamp Material(s) | Metal; Steel Wire |
Description
Binder Clip, Size 2 in, Holding Capacity 1 in, Material Metal, Steel, Color Black, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWINGLINE Reduced Effort Stapler, 120 Sheet, Gray (S7090010C)
- ZORO SELECT 2-1/8" x 4-1/4" Fluorescent Yellow Paper Wire Tag, Pk1000 (1GZL1)
- PACON 4-Ply Railroad Board, Holiday Green, 22" x 28", PK25 (5466-1)
- SMEAD Pressboard Folder Super Tab, Manila, PK50 (10401)
- UNIVERSAL ONE 1" Round Ring Binder, Black (UNV31401)
- UNIVERSAL ONE 3" D-Ring Binder, Black (UNV30751)
- UNIVERSAL ONE 1/2" Binder Clip, Black/Silver, PK12 (UNV10199)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK12 (UNV10210)
- UNIVERSAL ONE 1/2" Round Ring Binder, White (UNV20702)
- UNIVERSAL ONE 2" Round Ring Binder, Red (UNV34403)
- UNIVERSAL Universal Hardboard Clipboard, 1-1/4" Capacity, Holds 8-1/2w x 14h, Brown (UNV40305***)
- Universal One Binders