Shop All Dry Erase Boards
Universal One
18"x24" Melamine Whiteboard
Mfr # UNV44618
Zoro # G4258600
$20.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 18"
- Dry Erase Width 24"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal One
- MFR # UNV44618
- Zoro # G4258600
- UPC # 087547446188
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18" |
Dry Erase Width | 24" |
Depth | 0.59" |
Height | 18" |
Board Width | 24" |
Details
Item | Dry Erase Board,Melamine,24x18 |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Aluminum |
Frame Color | Silver |
Features | Aluminum Frame |
Includes | (1) Marker/Eraser Tray; (1) Mounting Kit |
Board Material | Melamine |
Weight | 4.05 lbs |
Description
Dry Erase Board,Melamine,24x18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 30" x 24" x 4", White, 25/Bundle (55VL29)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 24", Kraft, 25/Bundle (11A647)
- AVERY Binder, Durable, Slant Rings, 2", Blue (27551)
- AVERY Ultra Tabs Repositionable Tabs, 2.5 x 1, Assorted Primary, PK48 (74866)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard, Black Frame (UNV43630)
- UNIVERSAL ONE 36"x48" Magnetic Melamine Whiteboard (UNV43734)
- UNIVERSAL ONE 48"x72" Porcelain Whiteboard (UNVCR1201850)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Black Frame (UNV43629)
- UNIVERSAL ONE 24"x36" Magnetic Dry Erase Board, Dry Erase Height: 24" (MB0707368)
- UNIVERSAL ONE 24"x36" Magnetic Porcelain Dry Erase Board (UNVCR0601850)
- QUARTET 36"x60" Melamine Whiteboard (S535B)
- Universal One Dry Erase Boards