Shop All Dry Erase Boards
Universal One
18"x24" Melamine Whiteboard, Black Frame
Mfr # UNV43630
Zoro # G4258591
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 18"
- Dry Erase Width 24"
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Anodized Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV43630
- Zoro # G4258591
- UPC # 087547436301
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 18" |
Dry Erase Width | 24" |
Depth | 0.43" |
Height | 18" |
Board Width | 24" |
Details
Item | Dry Erase Board,Melamine,24x18,Blk |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Anodized Aluminum |
Frame Color | Black |
Includes | (1) Marker/Eraser Tray; (1) Mounting Kit |
Board Material | Melamine |
Weight | 3.38 lbs |
Description
Dry Erase Board,Melamine,24x18,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Binder Clip, 1/2 In, Metal, Black, PK60 (2WFX3)
- ZEBRA PEN K-Refill 0.7mm Black 2pk (85212)
- CREATIVITY STREET Eraser, Dry Erase Cloth, Black (2032)
- VIBRA-TITE Tamper Detection Marker, Red (20241)
- UNIVERSAL ONE 48"x96" Melamine Whiteboard (UNV43627)
- UNIVERSAL ONE 36"x48" Magnetic Melamine Whiteboard (UNV43734)
- UNIVERSAL ONE Recycled Dry Erase Board 15-7/8x12-7/8" (UNV08165)
- UNIVERSAL ONE 24"x36" Melamine Whiteboard (UNV43619)
- UNIVERSAL ONE 36"x48" Melamine Whiteboard, Black Frame (UNV43629)
- UNIVERSAL ONE 18"x24" Magnetic Melamine Whiteboard (UNV43732)
- BEST-RITE 48"x72" Magnetic Steel Whiteboard, Black Frame (219PG-T1)
- Universal One Dry Erase Boards