Shop All Binders
Zoro Select
1/2" Round Ring Binder, Red
Mfr # UNV30403
Zoro # G2455218
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 100
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Basic Material - Binders Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV30403
- Zoro # G2455218
- UPC # 087547304037
- Country of Origin Mexico
- Category Binders
Dimensions
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Ring Size - Binders | 1/2 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Binder Sheet Size | 11 x 8.5 |
Binder Size Capacity | 0.5" |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Red, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1/2 in, Cover Type - Binders Plain, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 100, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Vinyl, Specific Material Suede Finish Vinyl, Color Red, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST TRADING Everest 30 in. Heavy Duty Cargo Duffel Bag (3015-BK)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/White (DK2212)
- GHENT Enclosed Outdoor Bulletin Board 72x48", Vinyl (PA34872VX-181)
- BRADY Number Label, 7, 3/4in.Hx21/32in.W, Vinyl (9712-7)
- ZORO SELECT 3" Round Ring Binder, Black (UNV30407)
- ZORO SELECT 1" Round Ring Binder, Black (UNV31401)
- ZORO SELECT 3" Round Ring Binder, Red (UNV30409)
- ZORO SELECT 1-1/2" D-Ring Binder, Black (UNV20743)
- ZORO SELECT 2" D-Ring Binder, Black (UNV20781)
- ZORO SELECT 1" D-Ring Binder, White (UNV20742)
- ZORO SELECT 1" Slant Ring Durable Binder, Red (AVE27201)
- Zoro Select Binders