Shop All Binders
Universal One
1" Round Ring Binder, Light Blue
Mfr # UNV20713
Zoro # G2455610
product price: $3.85
/ea
Sold in multiples of 2 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 220
- Ring Type (ex: D-Ring, Slant Ring, Round Ring, Straight Post) Slant D-Ring
- Number of Rings 3
- Material Nonstick Polypropylene
- Number of Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV20713
- Zoro # G2455610
- UPC # 087547207130
- Country of Origin Multiple
- Category Binders
Dimensions
Sheet Size - Binders | 11 x 8.5 |
Ring Size - Binders | 1 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Front Cover Insert Size | 9.81 x 11.19 |
Back Cover Insert Size | 8.75 x 11.19 |
Binder Size Capacity | 1" |
Binder Sheet Size | 11 x 8.5 |
Spine Insert Size | 1.72 x 11.19 |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Blue, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 175, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Light Blue, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICEMATE TRAY, DRAWER, 9-COMPARTMENT (OIC23216)
- ZORO SELECT Corrugated Boxes, 26" x 26" x 12", Kraft, 10/Bundle (493U34)
- PCI Pci Sharp Mx-C30Nty Ylw Toner Cartridge (MXC30NTY-PCI)
- DYKEM Paint Marker, Extra Large Tip, Blue Color Family, Ink (44105)
- UNIVERSAL ONE 2" Round Ring Binder, Red (UNV34403)
- UNIVERSAL ONE 1" D-Ring Binder, Black (UNV20741)
- UNIVERSAL ONE 4" D-Ring Binder, White (UNV20994)
- UNIVERSAL ONE 5" D-Ring Binder, Black (UNV20998)
- UNIVERSAL ONE 1-1/4" Binder Clip, Black/Silver, PK36 (UNV10210)
- UNIVERSAL ONE 2" D-Ring Binder, White (UNVWUNV20746PK)
- BUSINESS SOURCE Red D ring Binder 3" Binder Capacity Letter (26982)
- Universal One Binders