Shop All Binders
Universal One
1" Round Ring Binder, Black
Mfr # UNV20961
Zoro # G2455315
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 175
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Sheet Capacity 175
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV20961
- Zoro # G2455315
- UPC # 087547209615
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size | 1 in |
Sheet Size | 8-1/2" x 11" |
Sheet Size - Binders | 8-1/2 in x 11 in |
Ring Size - Binders | 1 in |
Back Cover Insert Size | 8.75 x 11.19 |
Binder Size Capacity | 1" |
Spine Insert Size | 1.09 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 9.81 x 11.19 |
For Document Width | 8 1/2 in |
For Document Length | 11 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders Round, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Standard, Sheet Capacity - Binders 175, Features - Binders Finger Print Resistant, Nonstick, Rings Mounted on Back Cover, Basic Material - Binders Plastic, Specific Material Polypropylene, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINIGRIP Reclosable Poly Bag Zipper Seal 24" x 14", 4 mil, Clear, Pk250 (MGRL4P1424)
- HSM OF AMERICA Shredder Oil, 16-oz. Bottle (HSM314)
- ZORO SELECT Corrugated Boxes, 16" x 10" x 12", Kraft, 25/Bundle (11A736)
- OHAUS Digital Compact Bench Scale 420g Capacity (SPX421)
- UNIVERSAL ONE 2" Round Ring Binder, Black (UNV20981)
- UNIVERSAL ONE 1/2" Round Ring Binder, Black (UNV20951)
- UNIVERSAL ONE 1" Round Ring Binder, White (UNV20962)
- UNIVERSAL ONE 3" Round Ring Binder, White, Specific Material: Polypropylene (UNV20992)
- UNIVERSAL ONE 5" D-Ring Binder, White (UNV20997)
- UNIVERSAL ONE 1/2" Binder Clip, Black/Silver, PK12 (UNV10199)
- BUSINESS SOURCE Round Ring Binder, Red (BSN09967)
- Universal One Binders