Shop All Binders
Zoro Select
1" D-Ring Binder, Black
Mfr # UNV30711
Zoro # G2454551
product price: $7.85
/ea
Sold in multiples of 2 for $15.70
$15.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Binder Sheet Capacity 250
- Number of Rings 3
- Material Polypropylene
- Number of Pockets 2
- Ring Size - Binders 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # UNV30711
- Zoro # G2454551
- UPC # 087547307113
- Country of Origin Mexico
- Category Binders
Dimensions
Ring Size - Binders | 1 in |
Sheet Size - Binders | 8-1/2 in x 11 in |
Sheet Size | 8-1/2" x 11" |
Ring Size | 1 in |
Spine Insert Size | 1.09 x 11.19 |
Binder Sheet Size | 11 x 8.5 |
Front Cover Insert Size | 9.81 x 11.19 |
Back Cover Insert Size | 8.75 x 11.19 |
Binder Size Capacity | 1" |
For Document Length | 11 in |
For Document Width | 8 1/2 in |
Description
Color Family - Binders Black, 3-Ring Binder, Ring Type - Binders D-Ring, Ring Size - Binders 1 in, Cover Type - Binders Clear Sleeve, Sheet Size - Binders 8-1/2 in x 11 in, Durability - Binders Heavy Duty, Sheet Capacity - Binders 250, Features - Binders Nonstick, Single Touch Trigger to Open All Rings, Basic Material - Binders Vinyl, Specific Material Paperboard, Suede Grain Vinyl, Color Black, Number of Rings 3, Item Ring Binder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hanging File Folders, Yellow, PK20 (PFX615315YEL)
- POWER BREEZER Tank Pump Assembly (202-027-B)
- ZORO SELECT Double Wall Boxes, 26" x 26" x 12", Kraft, 10/Bundle (55VM47)
- PAPER MATE Paper Mate Write Bros Black Ball Point Pen , 10PK (9333499C)
- ZORO SELECT 3" D-Ring Binder, Black (UNV30751)
- ZORO SELECT 2" D-Ring Binder, White (UNV30732)
- ZORO SELECT 2" D-Ring Binder, Black (UNV30731)
- UNIVERSAL ONE 2" Binder Clip, Black/Silver, PK36 (UNV10220)
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK36 (UNVAA019A-B12)
- ZORO SELECT 2" Round Ring Binder, Light Blue (UNV20733)
- AVERY DENNISON Avery® Tabloid Heavy-Duty View Binder, Slant Ring, 3" Capacity, 11 x 17, White (72127)
- Zoro Select Binders