Shop All Binders
Universal One
1-1/4" Binder Clip, Black/Silver, PK36
Mfr # UNV10210
Zoro # G2454125
product price: $4.15
/pk 36, $0.12/ea
Sold in multiples of 4 for $16.60
$16.60
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Material Metal, Steel
- Binder Features Zip-Seal Bag Value Pack—Stock up and save!
- Width 1.25"
- Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal One
- MFR # UNV10210
- Zoro # G2454125
- UPC # 087547102107
- Country of Origin China
- Category Binders
Dimensions
Width | 1.25" |
Size | 1 1/4 in |
Clip/Clamp Trade Size | Medium |
Clip/Clamp Width | 1.25" |
Clip/Clamp Jaw-Size Capacity | 0.63" |
Overall Width | 1 1/4 in |
Details
Color | Black |
Material | Metal, Steel |
Binder Features | Zip-Seal Bag Value Pack—Stock up and save! |
Item | Binder Clip |
Holding Capacity | 5/8 in |
Type | Binder Clips |
Includes | (1) Clear Plastic Zip-Seal Bag |
Product Type | Binder Clips |
Clip/Clamp Color(s) | Black/Silver |
Clip/Clamp Material(s) | Metal; Steel Wire |
Clip/Clamp Type | Binder Clips |
Clip/Clamp Coating/Finish | Epoxy |
Weight | 0.68 lbs |
Description
Binder Clip, Size 1 1/4 in, Holding Capacity 5/8 in, Material Metal, Steel, Color Black, Package Quantity 36
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDEPENDENT METAL STRAP CO. Independent Metal Strapping Screw Type Banding Tool for Stainless Steel for 3/8-3/4" Strap Width (C001)
- ICONEX Paper, Roll, 3"X150', 50Pk (ICX90740097)
- NEENAH PAPER Cardtock, PulsarPink, 250, PK250 (21041)
- GLOBE SCIENTIFIC Slide Mailer, Red Screwcap, Pp, PK500 (513068)
- UNIVERSAL ONE 2" D-Ring Binder, Black (UNV30731)
- UNIVERSAL ONE 1/2" Binder Clip, Black/Silver, PK12 (UNV10199)
- UNIVERSAL ONE 3" D-Ring Binder, Black (UNV20747)
- UNIVERSAL ONE 1/2" Round Ring Binder, Light Blue (UNV20703)
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK36 (UNVAA019A-B12)
- UNIVERSAL ONE 4" D-Ring Binder, Black (UNV20995)
- AVERY Binder, Round Ring, Label Holder, 3", Black (04601)
- Universal One Binders