Shop All Bulletin Boards
Universal Office Products
Universal Office Products UNV43023 48 x 36 in. Tech Cork Board; Cork - Black Frame
Mfr # 43023
Zoro # G503694246
product price: $81.59
/ea
Free Shipping & Returns
$81.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Office Products
- MFR # 43023
- Zoro # G503694246
- UPC # 87547430231
- Country of Origin Portugal
- Category Bulletin Boards
Description
Features
- Unique Tech cork surface is extremely durable
- Sturdy aluminum frame with design corners
- Easy 4-corner mount can be hung vertically or horizontally
- Hanging hardware included
- Global Product Type: Boards-Bulletin
- Board Type: Bulletin
- Board Width: 48"
- Board Height: 36"
- Board Depth: 1/2"
- Surface Material: Rubber, Cork
- Surface Color: Cork
- Frame Material: Aluminum
- Frame Color: Black
- Weight: 11.69 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XSTAMPER Pre-Inked Stamp "Approved", 1/2"x1-5/8" Impression, Blue Ink (XST1008)
- AVERY Avery® Light Blue Removable Print or Write Color Coding Labels for Laser and Inkjet Printers 5461, 3/4" Round, Pack of 1008 (727825461)
- AVERY File Folder Labels with TrueBlock, PK150 (8593)
- ZORO SELECT 90" x 54" Mattress Bags, 2.50 mil, Clear (4NZG9)
- UNIVERSAL OFFICE PRODUCTS 12 x 12 in. Cork Tile Panels, Dark Brown - 4 per Pack (43403)
- QUARTET Classic Cork Bulletin Board 36"x24", Black (2303B)
- GHENT Tackboard 4x6 ft., Black (RRT16-46-BK)
- UNIVERSAL Cork Bulletin Board 36x24 (UNV43613)
- GHENT Vinyl Bulletin Board 48-1/2"x72-1/2", Caramel (AV46-181)
- GHENT Rubber Bulletin Board 60-1/2"W, Black (ATR35-BK)
- QUARTET Cork Bulletin Board 4ft.x3ft., Aluminum Frame (2304)
- Universal Office Products Bulletin Boards