Shop All File Folders
Universal Office Products
Paper Fastener Compressors, PK100
Mfr # UNV81024
Zoro # G4842951
original price:
$8.43
41% off
new price: $4.95
/pk 100, $0.05/ea
Sold in multiples of 5 for $24.75
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- File Fastener Type Prong Compressor
- One Piece/Two Piece One Piece
- Paper Capacity 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Office Products
- MFR # UNV81024
- Zoro # G4842951
- UPC # 087547810248
- Country of Origin China
- Category File Folders
Details
Item | Prong Base for Paper File Fasteners |
Color | Silver |
Material | Steel |
File Fastener Type | Prong Compressor |
One Piece/Two Piece | One Piece |
Paper Capacity | 3 1/2 in |
Features | Compressor |
For Use With | Most 2.75" Wide Two-Prong Paper-Fastener Bases |
Product Type | File Fastener |
Fastener Subtype | Two-Prong Compressor |
Center To Center | 2.75" |
Fastener Type | Prong Compressor |
Fastener Capacity | 3 1/2 in |
Fastener Design | Two Piece |
Description
Paper File Fastener, File Fastener Type Prong Compressor, One Piece, Paper Capacity 3 1/2 in, Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOORUM & PEASE Book, 9 Series, Record, 500Pg (BOR9500R)
- SANFORD Sharpie, METALLIC FINE POINT PERMANENT MARKERS, BULLET TIP, SILVER, 36PK (2003899)
- BAGS OF BAGS ZIPAFILE® Storage Bags, PK12 (ZFH14M12)
- ZORO SELECT Appliance Cover, 36 In. L x 32 In. W, Blue (4LGJ9)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- BUSINESS SOURCE File Pocket Letter 8 1/2" x 11" Sheet Size (02013)
- SMEAD COVER, REP, 11X17, 3IN, BK (81178)
- C-LINE PRODUCTS 2-Pocket Poly Portfolio Folder w/3-Hole Punch, Primary Colors, PK36 (33930)
- OXFORD Clear Front Report Cover 8-1/2 x 11", Red, Pk25 (55811)
- UNIVERSAL Hanging File Folders 9-3/8" x 11-3/4", Standard Green, Pk25 (UNV14115)
- Universal Office Products File Folders