Shop All File Folders
Universal Office Products
Paper Fastener Compressors 2" Capacity, Pk50
Mfr # UNV81002
Zoro # G4842960
product price: $1.89
/pk 50, $0.04/ea
Sold in multiples of 4 for $7.56
$7.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- File Fastener Type Prong Base/Compressor
- One Piece/Two Piece Two Piece
- Paper Capacity 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Office Products
- MFR # UNV81002
- Zoro # G4842960
- UPC # 087547810026
- Country of Origin China
- Category File Folders
Dimensions
Size Capacity | 2" |
Details
Item | Prong Base for Paper File Fasteners |
Color | Silver |
Material | Steel |
File Fastener Type | Prong Base/Compressor |
One Piece/Two Piece | Two Piece |
Paper Capacity | 2 in |
Features | Complete Set—Includes two-prong bases and compressors. |
Product Type | File Fastener |
Fastener Sheet Capacity | 200 Sheets |
Fastener Subtype | Two-Piece Two-Prong Set |
Fastener Capacity [Nom] | 2" |
Center To Center | 2.75" |
Fastener Type | Prong Base/Compressor |
Fastener Design | Two Piece |
Fastener Capacity | 2 in |
Description
Paper File Fastener, File Fastener Type Prong Base/Compressor, Two Piece, Paper Capacity 2 in, Material Steel, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Clipboard, Storage, Plastc, Bk 1 Ea (37513)
- ZORO SELECT Packing Peanuts, White, 20 cu. Ft. (4NZE6)
- MARVY UCHIDA Chisel Tip Chalk Marker, White, PK12 (4830)
- OKI DATA OKI COMP C810/C830 YELLOW (44059109)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- WILSON JONES Paper Dividers 8 Tab Square, Multicolor (W55965)
- UNIVERSAL Four-Section Pressboard Classification Folders, 1 Divider, Letter Size, Light Blue, PK20, 20PK (5508)
- SMEAD Smead® 7" Accordion Expansion File TUFF Pockets, Straight Tab, Letter, Redrope, 5/Box (73795)
- BETTER OFFICE PRODUCTS 2 Pocket Paper Folders Portfolio W/Prongs, Matte Texture, Letter Size, Pink, 50PK (84222)
- SMEAD Folder, Hanging, Lgl, 1/3 Pk (SMD64135)
- SMEAD Folder 8-1/2 x 11", 1/3-Cut Tab, Assorted Colors, Pk12 (11641)
- Universal Office Products File Folders