Shop All File Folders
Universal Office Products
Paper Fastener Compressors 2" Capacity, Pk100
Mfr # UNV81012
Zoro # G4842988
product price: $5.79
/pk 100, $0.06/ea
Sold in multiples of 4 for $23.16
$23.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- File Fastener Type Prong Base
- One Piece/Two Piece One Piece
- Paper Capacity 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Office Products
- MFR # UNV81012
- Zoro # G4842988
- UPC # 087547810125
- Country of Origin China
- Category File Folders
Dimensions
Size Capacity | 2" |
Details
Item | Prong Base for Paper File Fasteners |
Color | Silver |
Material | Steel |
File Fastener Type | Prong Base |
One Piece/Two Piece | One Piece |
Paper Capacity | 2 in |
Features | Two-Prong Base |
For Use With | Most 2.75" Wide Two-Prong Paper-Fastener Compressors |
Product Type | File Fastener |
Fastener Subtype | Two-Prong Base |
Fastener Capacity [Nom] | 2" |
Center To Center | 2.75" |
Fastener Sheet Capacity | 200 Sheets |
Fastener Design | Two Piece |
Fastener Capacity | 2 in |
Fastener Type | Prong Base |
Description
Paper File Fastener, File Fastener Type Prong Base, One Piece, Paper Capacity 2 in, Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN Rubber Band, Size 1", Brown, PK5 (980166)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 12", Kraft, 5/Bundle (55VM52)
- ZORO SELECT Flat Corrugated Boxes, 15" x 10" x 4", Kraft, 25/Bundle (22XK66)
- DOWLING MAGNETS Alnico Bar Magnets, 2in, N/S Stamped, PK4 (731012)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- ZORO SELECT File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- SMEAD File Folder 8-1/2 x 14", 2/5"Cut, Manila, PK100, Tab Cut: 2/5 (15386)
- AVERY DENNISON Plastic Dividers, 5-Tab, Letter, 5 Sets, PK5 (12452)
- BETTER OFFICE PRODUCTS Presentation Folder/Report Covers, No Punch, Textured Clear, Asst'd Color Swivel Swing Lock, 24PK (36424)
- ZORO SELECT File Folders 8-1/2" x 11", Green, Pk25 (PFX17167)
- Universal Office Products File Folders