Shop All File Folders
Universal Office Products
Paper Fastener Compressors 1" Capacity, Pk50
Mfr # UNV81001
Zoro # G4842979
product price: $1.59
/pk 50, $0.03/ea
Sold in multiples of 4 for $6.36
$6.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- File Fastener Type Prong Base/Compressor
- One Piece/Two Piece Two Piece
- Paper Capacity 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Office Products
- MFR # UNV81001
- Zoro # G4842979
- UPC # 087547810019
- Country of Origin China
- Category File Folders
Details
Item | Prong Base for Paper File Fasteners |
Color | Silver |
Material | Steel |
File Fastener Type | Prong Base/Compressor |
One Piece/Two Piece | Two Piece |
Paper Capacity | 1 in |
Features | Complete Set—Includes two-prong bases and compressors. |
Product Type | File Fastener |
Fastener Capacity [Nom] | 1" |
Center To Center | 2.75" |
Fastener Sheet Capacity | 100 Sheets |
Fastener Subtype | Two-Piece Two-Prong Set |
Fastener Type | Prong Base/Compressor |
Fastener Capacity | 1 in |
Fastener Design | Two Piece |
Description
Paper File Fastener, File Fastener Type Prong Base/Compressor, Two Piece, Paper Capacity 1 in, Material Steel, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES My Homework Pocket Folder, PK6 (TCR4941)
- ZORO SELECT Steel Strapping, 20 mil, 400 ft. L (6LGE0)
- FROGGY'S FOG Extra Dry Snow Fluid - 1 Gallon (SN-EX-1)
- THERMOSAFE Cold Pack, 5-1/2" L, 8-1/2" W, PK18 (FPP31)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- C-LINE PRODUCTS File, Jkt, Wrt-On Tab, Ltr, Ast 10PK (CLI63160)
- SMEAD Hanging File Folder, Gray, PK18 (64092)
- SMEAD File Jacket 8-1/2 x 11", Slash Cut, Assorted Colors, PK25 (75425)
- ACCO Report Cover 8-1/2 x 11", 20 Pt., Red, Expanded Width: 2" (A7017028)
- SMEAD Pocket Folder, Manila, Pk50 (10315)
- Universal Office Products File Folders