Shop All File Folders
Universal Office Products
Paper Fastener Compressors 1" Capacity, Pk100
Mfr # UNV81011
Zoro # G4842997
product price: $1.99
/pk 100, $0.02/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Steel
- File Fastener Type Prong Base
- One Piece/Two Piece One Piece
- Paper Capacity 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Office Products
- MFR # UNV81011
- Zoro # G4842997
- UPC # 087547810118
- Country of Origin China
- Category File Folders
Dimensions
Size Capacity | 1" |
Details
Item | Prong Base for Paper File Fasteners |
Color | Silver |
Material | Steel |
File Fastener Type | Prong Base |
One Piece/Two Piece | One Piece |
Paper Capacity | 1 in |
Features | Two-Prong Base |
For Use With | Most 2.75" Wide Two-Prong Paper-Fastener Compressors |
Product Type | File Fastener |
Fastener Capacity [Nom] | 1" |
Center To Center | 2.75" |
Fastener Sheet Capacity | 100 Sheets |
Fastener Subtype | Two-Prong Base |
Fastener Design | Two Piece |
Fastener Capacity | 1 in |
Fastener Type | Prong Base |
Description
Paper File Fastener, File Fastener Type Prong Base, One Piece, Paper Capacity 1 in, Material Steel, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOORECO 48"x96" Magnetic Porcelain Whiteboard, Gloss (E2H2PH-T1)
- LABELWORKS PX Magnets for LW-PX900 and LW-PX700 (LWPXMAG)
- PARTNERS BRAND Double Wall Gaylord Bottom, 36" x 36" x 36", Kraft, 5/Bundle (GL363636DW)
- KIPP Grippers And Inserts Round D2=16, L3=12, Form:P Pearl-like, Stainless Polyurethane Surface, (K0385.16126)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- OXFORD Tri-Fold Folder, Holds 150 Pages, PK20 (59811)
- SMEAD Pocket, File, Ltr, 3.5""Expnsn Pk (SMD73264)
- SMEAD Classification Folder, Manila, PK10 (19000)
- FELLOWES Fellowes 5257001 Thermal Binding System Covers- 1" Cap- 11-1/8 x 9-3/4- Clear/Black- 10/Pk (5257001)
- UNIVERSAL ONE Hanging File Folders, Bright Green, PK25 (UNV14217)
- UNIVERSAL ONE Top Tab File Folder, 14-3/4", PK100 (UNV15123)
- Universal Office Products File Folders