Shop All File Folders
Universal Office Products
Classification Folders, Letter, PK10
Mfr # UNV10304
Zoro # G505310397
product price: $28.85
/pk 10, $2.89/ea
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 1/2 in
- Expanded Width 2 in
- Color Yellow
- Material 25 pt. Stock
- Size Letter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal Office Products
- MFR # UNV10304
- Zoro # G505310397
- UPC # 087547103043
- Country of Origin Mexico
- Category File Folders
Dimensions
Width | 8 1/2 in |
Expanded Width | 2 in |
Size | Letter |
Height | 8 1/2 in |
Folder Size | Letter |
Paper Size | Letter |
Overall Width | 11 in |
Description
Classification File Folders, Tab Cut 2/5, Expanded Width 2 in, Number of Fasteners 6, Number of Dividers 2, Height 8 1/2 in, Width 8 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Desk Organizer, Letter, 4 Compartment, Blk (1AYF2)
- SCOTCH Transparent Tape, 3" Core, 0.75" x 72 yds, Transparent (600-342592)
- SEE ALL INDUSTRIES Blank Tag, 1-3/8 x 3 In, Silver, Rect, PK25 (TUF-G14)
- XEROX Xerox Corporation Waste Toner Container (008R13061)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 1" Capacity, Pk100 (UNV81011)
- UNIVERSAL OFFICE PRODUCTS Paper Fastener Compressors 2" Capacity, Pk50 (UNV81002)
- UNIVERSAL ONE Index Tab 8-1/2 x 11", Monthly Jan-Dec, Multicolor, Pk6 (UNV24810)
- SMEAD Smead® 3-1/2" Accordion Expansion File Pockets, 1/3 Tab, Lgl, Manila/Redrope, 10/Box (74624)
- SMEAD Smead Pressboard Classification Folders, Letter, Six-Section, Assorted, 10/Box (14025)
- SMEAD Expandable File Pocket 8-1/2 x 11", 1.75" Expansion, Yellow (73223)
- BETTER OFFICE PRODUCTS Poly Project Plastic File Jacket Sleeves, 5 Assorted Translucent Colors, 9in. x 11.5in., 20PK (86420)
- Universal Office Products File Folders