Shop All Sticky Notes
Universal
Note, Stick-It, Yellow, PK12
Mfr # UNV35662
Zoro # G5021375
Sold in multiples of 3 for $7.47
$7.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.5" x 2"
- Rule Unruled
- Number of Sheets 100
- Color Yellow
- Sheet Size 1.5" x 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV35662
- Zoro # G5021375
- UPC # 087547356623
- Country of Origin Taiwan, Province of China
- Category Sticky Notes
Dimensions
Size | 1.5" x 2" |
Sheet Size | 1.5" x 2" |
Details
Item | Note,Stick-It,Yellow,PK12 |
Rule | Unruled |
Number of Sheets | 100 |
Color | Yellow |
Paper Weight | 0.36 lbs |
Pad Type | Standard |
Shape | Rectangular |
Description
Note,Stick-It,Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL INKZALL Red Liquid Paint Marker (48-22-3741)
- ZORO SELECT 1-5/8" x 3-1/4" Yellow Paper Wire Tag, Pk1000 (1GYT2)
- BOSTITCH Plier Stapler, 2-45 Sheet Cap., Uses B8 Staples, Black (BOS02245)
- TYDENBROOKS ISO 17712: 2013 High Security Bolt Seal, Laser Marked, Blue, PK200 (1061066)
- UNIVERSAL Sticky Notes, Scratch Pad, 5x8 In, PK12 (UNV35615)
- UNIVERSAL Deluxe Message Arrow Flags, "Intital Here", Blue, PK100 (UNV99009)
- UNIVERSAL Fan-Folded Self-Stick Pop-Up Note Pads, 3"x3", Yellow, 90-Sheet, PK24 (UNV35694)
- UNIVERSAL Note, Stick-It, 3"x3", Yllw, PK12 (UNV35668)
- UNIVERSAL Message Arrow Flags, "Sign Here", Assorted Colors, 0.5"x1.75", PK120 (UNV99011)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Asstd Colors, 1"x1.75", PK120 (UNV99010)
- POST-IT Flag, 50Fl/Dispenser, Blue, PK6 (680-BE12)
- Universal Sticky Notes