Shop All Sticky Notes
Universal
Note, Stick-It, 3"x3", Yllw, PK12
Mfr # UNV35668
Zoro # G5021366
product price: $4.19
/pk 12, $0.35/ea
Sold in multiples of 2 for $8.38
$8.38
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Rule Unruled
- Number of Sheets 100
- Size 3" x 3"
- Product Type Note,Stick-It,3"x3",Yllw,PK12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV35668
- Zoro # G5021366
- UPC # 087547356685
- Country of Origin Taiwan, Province of China
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Note,Stick-It,3"x3",Yllw,PK12 |
Color | Yellow |
Rule | Unruled |
Number of Sheets | 100 |
Product Type | Note,Stick-It,3"x3",Yllw,PK12 |
Paper Weight | 1.07 lbs |
Pad Type | Standard |
Shape | Square |
Description
Note,Stick-It,3 In.x3 In.,Yllw,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Replacement Lens, 17 in. H, 22 in. W (72986)
- MILWAUKEE TOOL INKZALL Black Liquid Paint Marker (48-22-3731)
- DECKER TAPE PRODUCTS Label, DL3238, HOLD, 2" X 3" (DL3238)
- CRAYOLA Crayons, Anti-Roll, Triangular, Nontoxic, 16/BX, Assorted PK (CYO524016)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Yellow, PK500 (UNV99007)
- UNIVERSAL Self Stick Index Tab, 1", Assorted Colors, PK100 (UNV99020)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Yellow, 90-Sheet, PK24 (UNV35693)
- UNIVERSAL Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, PK500 (UNV99026)
- UNIVERSAL Self Stick Index Tab, 2", Assorted Colors, PK40 (UNV99021)
- UNIVERSAL Fan-Folded Self-Stick Pop-Up Note Pads, 3"x3", Yellow, 90-Sheet, PK24 (UNV35694)
- POST-IT Pad, 4 SelfStick 20"X23", White, PK4 (566)
- Universal Sticky Notes