Shop All Sticky Notes
Universal
Note, Selfstik, 3"x5", Yellow, PK18
Mfr # UNV35692
Zoro # G5021320
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Unruled
- Color Yellow
- Size 3" x 5"
- Number of Sheets 100
- Sheet Size 3" x 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV35692
- Zoro # G5021320
- UPC # 021200592430
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 3" x 5" |
Sheet Size | 3" x 5" |
Details
Item | Note,Selfstik,3"x5",Yellow,PK18 |
Rule | Unruled |
Color | Yellow |
Number of Sheets | 100 |
Paper Weight | 2.76 lbs |
Pad Type | Standard |
Features | Value Pack—Stock up and save! |
Shape | Rectangular |
Description
Note,Selfstik,3 In.x5 In.,Yellow,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Stick Roller Ball Pen, Micro 0.5mm, Black Ink, Black Barrel, PK12 (60151)
- ZORO SELECT Natural Kraft Paper 18" x 600 ft., 60 lb. Basis Weight (5PGP1)
- FLASH FURNITURE Black Magnetic Tabletop/Hanging Chalkboard (HFKHD-GDIS-CRE8-222315-GG)
- BROTHER Film, Roll, Continuous, We (BRTDK2212)
- UNIVERSAL Fan-Folded Self-Stick Pop-Up Note Pads, 3"x3", Yellow, 90-Sheet, PK24 (UNV35694)
- UNIVERSAL Deluxe Message Arrow Flags, "Intital Here", Blue, PK100 (UNV99009)
- UNIVERSAL Note, Self Stick4"x6", Lnd, Yellow, PK12 (UNV35673)
- UNIVERSAL Deluxe Message Arrow Flags, "Sign Here", Yellow, PK500 (UNV99007)
- UNIVERSAL Self-Stick Page Tabs, 1/2" x 2", Assorted Colors, PK500 (UNV99026)
- UNIVERSAL Deluxe Pop-Up Page Flags, 1" x 1 3/4", Assorted Color, 50/Color, PK200 (UNV99012)
- UNIVERSAL ONE Writing Pad, College, Spiral, Assorted (UNV66400)
- Universal Sticky Notes