Shop All Mailer Envelopes
Universal
Natural Self-Seal Cushioned Mailer, #5, 8.5 x 12, Kraft, PK100
Mfr # UNV62163
Zoro # G4054469
product price: $62.39
/pk 100, $0.62/ea
$62.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Width 12 in
- Length 8-1/2 in
- Material Kraft Paper Stock
- Industry Number #2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # UNV62163
- Zoro # G4054469
- UPC # 40036621633
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 12 in |
Length | 8-1/2 in |
Interior Dimensions | 7.5 x 11 |
Details
Item | Envelopes/Mailers |
Color | Natural Kraft |
Material | Kraft Paper Stock |
Industry Number | #2 |
Closure Type | Self-Adhesive |
Lining | Barrier Bubble Air Cell Cushion |
Format/Border | Jiffy Natural Format, No Border |
Seam Type | Side |
Flap Type | Square |
Opening | Open End |
Preprinted Message | Jiffy Natural |
Description
Universal® Natural Self-Seal Cushioned Mailer, #2, Barrier Bubble Lining, Self-Adhesive Closure, 8.5 x 12, Natural Kraft, 100/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Blank Tag Orange, Pk25 (RPT155)
- PILOT Pen, Gel, G2, Fine, Purple, PK12 (31029)
- BOX PARTNERS Box Partners DL1613 2 x 3 in. Repack Labels; Fluorescent Green (DL1613)
- PILOT Pen, Roller, V7, Bk, PK5 (26020)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #00, Extension Flap, Self-Adhesive Closure, 5 x 10, PK25, 25PK (4275)
- UNIVERSAL Envelope, 3-7/8 x 8-7/8, Dble Window, PK500 (UNV36301)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Security Tint, Gummed Closure, 4.13 x 9.5, White, 500PK (UNV35215)
- UNIVERSAL ® Clasp Catalog Envelopes, 28 lb., 6"W x 9"H, Kraft, 100/Pack (35260)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Gummed Closure, 4.25 x 9.63, White, PK125, 125PK (UNV36329)
- UNIVERSAL UNV90102 1'' x 2 13/16'' Bright White Copier Mailing Address Labels, 3300PK (328UNV90102)
- TAPE LOGIC Tape Logic® "Clear Face" Document Envelopes, 9 1/2" x 6", Clear, 1000/Case (PL525)
- Universal Mailing Tubes & Cartons