Shop All Mailer Envelopes
Universal
Natural Self-Seal Cushioned Mailer, #5, 10.5 x 16, Kraft, PK80
Mfr # UNV62264
Zoro # G4051650
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Natural Kraft
- Width 16 in
- Length 10-1/2 in
- Material Kraft Paper Stock
- Industry Number #5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # UNV62264
- Zoro # G4051650
- UPC # 40036622647
- Country of Origin United States
- Category Mailer Envelopes
Dimensions
Width | 16 in |
Length | 10-1/2 in |
Interior Dimensions | 9.5 x 15 |
Details
Item | Envelopes/Mailers |
Color | Natural Kraft |
Material | Kraft Paper Stock |
Industry Number | #5 |
Closure Type | Self-Adhesive |
Lining | Barrier Bubble Air Cell Cushion |
Seam Type | Side |
Opening | Open End |
Preprinted Message | Jiffy Natural |
Format/Border | Jiffy Natural Format, No Border |
Flap Type | Square |
Description
Universal® Natural Self-Seal Cushioned Mailer, #5, Barrier Bubble Lining, Self-Adhesive Closure, 10.5 x 16, Natural Kraft, 80/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Replacement Foam Set for 1610 (1611)
- KATO 186 mm Open Pit Track - 4 Piece, 4PK (KAT20-016)
- AVERY DENNISON Pre-Printed Legal Index Divider, Bottom Tab Exhibt J, PK25 (11949)
- PENDAFLEX Expandable File Folder 8-1/2 x 14" Red, 5-1/4" Expansion, PK5 (PFX85565)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Gummed Closure, 4.13 x 9.5, White, 500PK (UNV35214)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Security Tint, Gummed Closure, 4.13 x 9.5, White, 500PK (UNV35215)
- UNIVERSAL Envelope, 3-5/8 x 8-5/8, Dble Window, PK500 (UNV36300)
- UNIVERSAL Top Opening Poly Envelopes, 1.25 in. Expansion, Letter Size, Clear, 10PK (UNV50790)
- UNIVERSAL Business Envelope, #10, Commercial Flap, Gummed Closure, 4.25 x 9.63, White, PK125, 125PK (UNV36329)
- UNIVERSAL Peel Seal Strip Cushioned Mailer, #7, Extension Flap, Self-Adhesive Closure, 14.25 x 20, PK50, 50PK (4275)
- PARTNERS BRAND Padded Mailers, #000, 4" x 8", Kraft, 500/Case (B801)
- Universal Mail Supplies