Shop All Name Badges
Universal
Name Badge, Red Border, Nonprint, PK100
Mfr # 92264
Zoro # G4787907
original price:
$5.25
19% off
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2.25"
- Width 3.5"
- Color White/Red
- Material Paper
- Total Number of Sheets 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Universal
- MFR # 92264
- Zoro # G4787907
- UPC # 087547391150
- Country of Origin Mexico
- Category Name Badges
Dimensions
Length | 2.25" |
Width | 3.5" |
Details
Item | Name Badge Kits |
Color | White/Red |
Material | Paper |
Total Number of Sheets | 50 |
Orientation | Horizontal |
Name Badges Per Sheet | 2 |
Features | Border-Style |
Name Badges per Unit | 100 |
Sheets per Unit | 50 |
Name Badges per Sheet | 2 |
Description
Name Badge,Red Border,Nonprint,PK100, Package Quantity 100
- •Ideal for small meetings, seminars and conferences.
- •Adhere firmly and remove easily.
- •Do not apply to leather, suede, corduroy or silk.
- •Not for use in printers and copiers.
- •Two name badges per sheet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX True Flow Heavy Body Acrylic Paint, Pint, Raw Sienna (27018)
- PENTEL Mechanical Pencil, 0.7mm, Blue (PENPD277TC)
- INTERTAPE Intertape Polymer Carton Tape, Clear, 2 In. x 55 Yd., PK36 (G8150G)
- UCREATE Watercolor Paper, White, 90 lb., 6in x 9in, PK200 (P4935)
- UNIVERSAL Name Badge, Hello, Blue, Nonprint, PK100 (92235)
- UNIVERSAL Badge, Name, Plain, White, PK100 (UNV39101)
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- UNIVERSAL Name Badge, Blue Border, Nonprint, PK100 (92265)
- UNIVERSAL Clear Badge Holders w/Neck Lanyards, 3 x 4, White Inserts, PK100 (UNV56005)
- TEACHERS AID Checkerboard Lime Green Basset Hound Retractable Badge Reel (TE250496)
- C-LINE PRODUCTS C-Line Products Standard Lanyard, Swivel Hook, Blue - 24/Set (89315-PK)
- Universal Name Badges