Shop All Name Badges
Universal
Name Badge, Hello, Blue, Nonprint, PK100
Mfr # 92235
Zoro # G4787959
product price: $3.89
/pk 100, $0.04/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2.25"
- Width 3.5"
- Color White/Blue
- Material Paper
- Name Badges Per Sheet 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Universal
- MFR # 92235
- Zoro # G4787959
- UPC # 087547391051
- Country of Origin Mexico
- Category Name Badges
Dimensions
Length | 2.25" |
Width | 3.5" |
Details
Item | Name Badge,Hello,Blue,Nonprint,PK100 |
Color | White/Blue |
Material | Paper |
Name Badges Per Sheet | 2 |
Orientation | Horizontal |
Printed Text | Hello my name is |
Sheets per Unit | 50 |
Name Badges per Unit | 100 |
Description
Name Badge,Hello,Blue,Nonprint,PK100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Paint Crayon, Medium Tip, Red Color Family (61128)
- 3M DESKTOP WAVE DISPENSER (MMMC20WAVEMI)
- ECONOMY Mayo Scissors, Curved, Economy, Satin, 5.5in, Each (11-116-S)
- GHENT 36"x46-1/2" Plastic Whiteboard, Gloss (M2-34-1)
- UNIVERSAL Badge, Name, Plain, White, PK100 (UNV39101)
- UNIVERSAL Name Badge, Blue Border, Nonprint, PK100 (92265)
- UNIVERSAL Nameplate, Cubicle, Recycled, charcoal (UNV08223)
- UNIVERSAL Clear Badge Holders w/Neck Lanyards, 3 x 4, White Inserts, PK100 (UNV56005)
- UNIVERSAL Name Badge, Red Border, Nonprint, PK100 (92264)
- C-LINE PRODUCTS Standard Lanyard, Swivel Hook, Red Set of 24, 24PK (89314-PK)
- C-LINE PRODUCTS Hang Name Badge, Inserts, 4 x 3", PK50 (96043)
- Universal Name Badges