Universal Music 10M600 10 in. High Output Midrange Speaker
Mfr # 10M600
Zoro # G203949745
Product Information
- Brand Universal Music
- MFR # 10M600
- Zoro # G203949745
- UPC # 753807515672
- Country of Origin China
- Category Corded Speakers
Description
The top performance 10-in ferrite midrange driver which offers high power handling capability with exceptional sensitivity over the middle frequency band. It is suitable for either direct radiating or horn loaded applications as part of a 3 or 4-way auditorium, touring, or outdoor festival sound system. It is the result of an intensive development program which aimed to produce the best 10-in ferrite midrange driver available. The smooth curvilinear paper cone has a special high strength wood pulp composition and has been designed to achieve the best possible linearity within the middle frequency range and to control bell-mode resonances around the cone circumference.
- Nominal Diameter - 260 mm (10 in.).
- Rated Impedance - 8 Ohm.
- AES Power - 400 W.
- Program Power - 500 W.
- Peak Power - 1200 W.
- Sensitivity - 102 dB.
- Frequency Range - 80 to 5200 Hz.
- Power Compression at -10dB - 0,5 dB.
- Power Compression at -3dB - 1,6 dB.
- Power Compression at Full Power - 2,3 dB.
- Max Recomm. Frequency - 3000 Hz.
- Recomm. Enclosure Volume - 5 to 30 lt. (0,18 to 1,09 cu.ft.).
- Minimum Impedance.
- 6,4 Ohm at 25 Degrees C.
- Max Peak To Peak Excursion - 16 mm (0,63 in.).
- Voice Coil Diameter - 75 mm (3 in.).
- Voice Coil Winding Material - aluminum.
- Suspension - M roll, polycotton.
- Cone - Curvilinear, Paper.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY 12V 35AH GEL Battery for Invacare Pronto M41 Wheelchair - 2 Pack (ML35-12GELMP2494)
- 3M Bright Screen Privacy Filter for 15.6in Full Screen Laptop, Black/Matte (BP156W9E)
- TRIPP LITE AT Serial Modem Cable, DB25, DB9, M/F, 6ft (P404-006)
- TRIPP LITE USB 3.0 Adapter, SATA, IDE, 2.5", 3.5" (U338-000)
- POWER ACOUSTIK Power Acoustik EF42 4 in. 2-Way Edge Series 250W Coaxial Speakers (EF42)
- BOSS AUDIO 6-1/2" 2-WAY SPEAKERS (BOSS AUDIO) (MR6W)
- EVOLVE 3 PC Gaming Speakers Black (EV1430)
- SPECO TECHNOLOGIES Speakers, 6 1/2 In, In-Ceiling, PK2 (SPCBC6)
- POLY-PLANAR Outdoor Speakers, White, 1-33/64in.D, PR (MA5500)
- AUDIOP AUDIOP KIC100 10 in. Car Audio Subwoofer Box with 5 in. Tweeters (KIC100)
- SPECO TECHNOLOGIES Speaker, Transformer And Volume Control (SPG86TC)
- Universal Music Corded Speakers